




€8.07/ pieceexcl. VAT
€9.76incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | AF |
Group | 3D |
Material | Stainless steel 304 (V2A) |
Thread Size | M 8 |
G | M 8 |
L1 | 44 mm |
L2 | 29 mm |
L3 | 12 mm |
SW | 12 mm |