STAUFF

STAUFF Stacking bolt AF-3-M-W5

  • ERIKS:880116
Image 1
Image 2
Image 1
Image 2
Save to list

€5.46/ pieceexcl. VAT

€6.61incl. VAT

106 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
AF
Group
3
Material
Stainless steel 316 (V4A)
Thread Size
M 6x30
G
M 6
L1
44 mm
L2
30 mm
L3
12 mm
SW
11 mm