STAUFF

STAUFF Stacking bolt AF-3-M-W4

  • ERIKS:11356651
Image 1
Image 2
Image 1
Image 2
Save to list

€3.84/ pieceexcl. VAT

€4.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
AF
Group
3
Material
Stainless steel 304 (V2A)
Thread Size
M 6x30
G
M 6
L1
44 mm
L2
30 mm
L3
12 mm
SW
11 mm