




€6.83/ pieceexcl. VAT
€8.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | AF |
Group | 2D |
Material | Stainless steel 304 (V2A) |
Thread Size | M 8 |
G | M 8 |
L1 | 33 mm |
L2 | 20 mm |
L3 | 12 mm |
SW | 12 mm |