STAUFF

STAUFF Stacking bolt AF-2-M-W5

  • ERIKS:765759
Image 1
Image 2
Image 1
Image 2
Save to list

€5.41/ pieceexcl. VAT

€6.55incl. VAT

970 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
AF
Group
2
Material
Stainless steel 316 (V4A)
Thread Size
M 6x25
G
M 6
L1
40 mm
L2
25 mm
L3
12 mm
SW
11 mm