




€3.79/ pieceexcl. VAT
€4.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AF |
Group | 2 |
Material | Stainless steel 304 (V2A) |
Thread Size | M 6x25 |
G | M 6 |
L1 | 40 mm |
L2 | 25 mm |
L3 | 12 mm |
SW | 11 mm |