STAUFF

STAUFF Spin-On Filter Head SSF-20L-O-4/4

  • ERIKS:1057025
Image 1
Save to list

€54.72/ pieceexcl. VAT

€66.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SSF-20L
Type
Inline
Size
20L suction/return line
Code digit
SSF-20L-O-4/4
Max. oilflow
46/225 l/min
Max. operating pressure
4 bar
Connection
1.1/4'' BSP
Valve type
No valve
Temperature range
from -30 to 100 °C
Filter head material
Aluminium
Spare parts & accessories
Product Image

STAUFF Clogging indicator gauge VIS SIM-12 0-12 bar

  • Eriks:1057066
  • Manufacturer:1910000457

€20.05/ pieceexcl. VAT

€24.26incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

STAUFF Filter element SFC-5760-E

  • Eriks:1054578
  • Manufacturer:1910000992

€74.57/ pieceexcl. VAT

€90.23incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

STAUFF Filter element SFC-5860E

  • Eriks:1054581
  • Manufacturer:1910000993

€106.87/ pieceexcl. VAT

€129.31incl. VAT

Estimated delivery date - 18/11/2026
Product Image

STAUFF Filter element SFC-5810-E

  • Eriks:1054579
  • Manufacturer:1910000444

€53.85/ pieceexcl. VAT

€65.16incl. VAT

1 In stock - Estimated delivery date 05/11/2026