STAUFF

STAUFF Spin-On Filter Head SSF-12-O-4/4

  • ERIKS:1057024
Image 1
Save to list

€42.68/ pieceexcl. VAT

€51.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SSF-12
Type
Inline
Size
12 suction/return line
Code digit
SSF-12-O-4/4
Max. oilflow
23/90 l/min
Max. operating pressure
4 bar
Connection
3/4" BSP
Valve type
No valve
Temperature range
from -30 to 100 °C
Filter head material
Aluminium
Spare parts & accessories
Product Image

STAUFF Filter element SFC-3525-E

  • Eriks:1054571
  • Manufacturer:1910000666

€19.48/ pieceexcl. VAT

€23.57incl. VAT

10 In stock - Estimated delivery date 05/11/2026
Product Image

STAUFF Filter element SFC-3525AE

  • Eriks:12089623
  • Manufacturer:1910001423

€58.82/ pieceexcl. VAT

€71.17incl. VAT

10 In stock - Estimated delivery date 05/11/2026
Product Image

STAUFF Filter element SFC-3603AE

  • Eriks:12089624
  • Manufacturer:1020016132

€88.99/ pieceexcl. VAT

€107.68incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Filter element SFC-3660-E

  • Eriks:1054575
  • Manufacturer:1910000990

€60.90/ pieceexcl. VAT

€73.69incl. VAT

6 In stock - Estimated delivery date 05/11/2026