STAUFF

STAUFF Socket cap screw IS-M8X60-ISO4762-8.8-W3

  • ERIKS:11357055
Image 1
Image 2
Image 1
Image 2
Save to list

€0.48/ pieceexcl. VAT

€0.58incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
IS
Group
5D
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 8x60
G
M 8
L
60 mm