




€0.35/ pieceexcl. VAT
€0.42incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | IS |
Group | 4D |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 8x50 |
G | M 8 |
L | 50 mm |