




€0.32/ pieceexcl. VAT
€0.39incl. VAT
51 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | IS |
Group | 3D |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 8x45 |
G | M 8 |
L | 45 mm |