




€0.29/ pieceexcl. VAT
€0.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | IS |
Group | 2D |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 8x35 |
G | M 8 |
L | 35 mm |