STAUFF

STAUFF Socket cap screw IS-M6x70-ISO4762-8.8-W3

  • ERIKS:11356995
Image 1
Image 2
Image 1
Image 2
Save to list

€0.40/ pieceexcl. VAT

€0.48incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
IS
Group
4
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 6x70
G
M 6
L
70 mm