STAUFF

STAUFF Socket cap screw IS-M6X30-ISO4762-8.8-W3

  • ERIKS:851981
Image 1
Image 2
Image 1
Image 2
Save to list

€0.21/ pieceexcl. VAT

€0.25incl. VAT

748 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
IS
Group
3
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 6x30
G
M 6
L
30 mm