




€1.07/ pieceexcl. VAT
€1.29incl. VAT
435 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | IS |
Group | 3 |
Material | Stainless steel 316 (V4A) |
Thread Size | M 6x30 |
G | M 6 |
L | 30 mm |