STAUFF

STAUFF Socket cap screw IS-M6X25-ISO4762-70-W5

  • ERIKS:11356988
Image 1
Image 2
Image 1
Image 2
Save to list

€1.00/ pieceexcl. VAT

€1.21incl. VAT

267 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
IS
Group
2
Material
Stainless steel 316 (V4A)
Thread Size
M 6x25
G
M 6
L
25 mm