STAUFF

STAUFF Socket cap screw IS-M6x110-ISO4762-8.8-W3

  • ERIKS:11356981
Image 1
Image 2
Image 1
Image 2
Save to list

€1.01/ pieceexcl. VAT

€1.22incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
IS
Group
8
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 6x110
G
M 6
L
110 mm