




€4.41/ pieceexcl. VAT
€5.34incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | IS |
Group | 8 |
Material | Stainless steel 304 (V2A) |
Thread Size | M 6x110 |
G | M 6 |
L | 110 mm |