




€0.58/ pieceexcl. VAT
€0.70incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | IS |
Group | 5D |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 6x100 |
G | M 6 |
L | 100 mm |