




€48.28/ pieceexcl. VAT
€58.42incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | IS |
Material | Steel |
Surface protection | Untreated |
Thread Size | M 30x300 |
G | M 30 |
L | 300 mm |