STAUFF

STAUFF Socket cap screw IS-M24X220-ISO4762-8.8-W1

  • ERIKS:11357032
Image 1
Image 2
Image 1
Image 2
Save to list

€24.69/ pieceexcl. VAT

€29.87incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
IS
Group
9S
Material
Steel
Surface protection
Untreated
Thread Size
M 24x220
G
M 24
L
220 mm