




€16.70/ pieceexcl. VAT
€20.21incl. VAT
Estimated delivery date - 05/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | IS |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 20x190 |
G | M 20 |
L | 190 mm |