STAUFF

STAUFF Socket cap screw IS-M20X190-ISO4762-8.8-W1

  • ERIKS:11357031
Image 1
Image 2
Image 1
Image 2
Save to list

€16.69/ pieceexcl. VAT

€20.19incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
IS
Material
Steel
Surface protection
Untreated
Thread Size
M 20x190
G
M 20
L
190 mm