




€9.30/ pieceexcl. VAT
€11.25incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | IS |
Material | Steel |
Surface protection | Untreated |
Thread Size | M 20x150 |
G | M 20 |
L | 150 mm |