STAUFF

STAUFF Socket cap screw IS-M16X130-ISO4762-8.8-W3

  • ERIKS:11357025
Image 1
Image 2
Image 1
Image 2
Save to list

€5.19/ pieceexcl. VAT

€6.28incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
IS
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 16x130
G
M 16
L
130 mm