STAUFF

STAUFF Socket cap screw IS-M16X130-ISO4762-8.8-W1

  • ERIKS:11357030
Image 1
Image 2
Image 1
Image 2
Save to list

€4.27/ pieceexcl. VAT

€5.17incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
IS
Group
7S
Material
Steel
Surface protection
Untreated
Thread Size
M 16x130
G
M 16
L
130 mm