




€4.25/ pieceexcl. VAT
€5.14incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | IS |
Material | Steel |
Surface protection | Untreated |
Thread Size | M 16x110 |
G | M 16 |
L | 110 mm |