STAUFF

STAUFF Socket cap screw IS-M12X100-ISO4762-8.8-W3

  • ERIKS:11357024
Image 1
Image 2
Image 1
Image 2
Save to list

€1.78/ pieceexcl. VAT

€2.15incl. VAT

Estimated delivery date - 22/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
IS
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 12x100
G
M 12
L
100 mm