




€1.40/ pieceexcl. VAT
€1.69incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | IS |
Group | 6S |
Material | Steel |
Surface protection | Untreated |
Thread Size | M 12x100 |
G | M 12 |
L | 100 mm |