STAUFF

STAUFF Socket cap screw IS-M12X100-ISO4762-70-W5

  • ERIKS:11357035
Image 1
Image 2
Image 1
Image 2
Save to list

€4.19/ pieceexcl. VAT

€5.07incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
IS
Material
Stainless steel 316 (V4A)
Thread Size
M 12x100
G
M 12
L
100 mm