




€0.98/ pieceexcl. VAT
€1.19incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | IS |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 10x70 |
G | M 10 |
L | 70 mm |