




€0.78/ pieceexcl. VAT
€0.94incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | IS |
Group | 5S |
Material | Steel |
Surface protection | Untreated |
Thread Size | M 10x70 |
G | M 10 |
L | 70 mm |