STAUFF

STAUFF Socket cap screw IS-M10X60-ISO4762-70-W5

  • ERIKS:14396625
Image 1
Image 2
Image 1
Image 2
Save to list

€2.78/ pieceexcl. VAT

€3.36incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
IS
Material
Stainless steel 316 (V4A)
Thread Size
M 10x60
G
M 10
L
60 mm