




€1.38/ pieceexcl. VAT
€1.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | IS |
Group | 5S |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 10x50 |
G | M 10 |
L | 50 mm |