STAUFF

STAUFF Socket cap screw IS-M10X50-ISO4762-8.8-W1

  • ERIKS:11357018
Image 1
Image 2
Image 1
Image 2
Save to list

€0.77/ pieceexcl. VAT

€0.93incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
IS
Group
5S
Material
Steel
Surface protection
Untreated
Thread Size
M 10x50
G
M 10
L
50 mm