STAUFF

STAUFF Socket cap screw IS-M10X50-ISO4762-70-W5

  • ERIKS:11358803
Image 1
Image 2
Image 1
Image 2
Save to list

€2.60/ pieceexcl. VAT

€3.15incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
IS
Material
Stainless steel 316 (V4A)
Thread Size
M 10x50
G
M 10
L
50 mm