STAUFF

STAUFF Socket cap screw IS-M10X45-ISO4762-8.8-W1

  • ERIKS:11357028
Image 1
Image 2
Image 1
Image 2
Save to list

€0.51/ pieceexcl. VAT

€0.62incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
IS
Material
Steel
Surface protection
Untreated
Thread Size
M 10x45
G
M 10
L
45 mm