




€0.24/ pieceexcl. VAT
€0.29incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | LI |
Group | 6 |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 6x60 |
G | M 6 |
L | 60 mm |