STAUFF

STAUFF Slotted head screw LI-M6X50-ISO1207-70-W5

  • ERIKS:11356978
Image 1
Image 2
Image 1
Image 2
Save to list

€1.19/ pieceexcl. VAT

€1.44incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
LI
Group
5
Material
Stainless steel 316 (V4A)
Thread Size
M 6x50
G
M 6
L
50 mm