




€0.79/ pieceexcl. VAT
€0.96incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | LI |
Group | 5 |
Material | Stainless steel 304 (V2A) |
Thread Size | M 6x50 |
G | M 6 |
L | 50 mm |