




€0.73/ pieceexcl. VAT
€0.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | LI |
Group | 3 |
Material | Stainless steel 316 (V4A) |
Thread Size | M 6x30 |
G | M 6 |
L | 30 mm |