STAUFF

STAUFF Slotted head screw LI-M6X30-ISO1207-70-W4

  • ERIKS:815039
Image 1
Image 2
Image 1
Image 2
Save to list

€0.46/ pieceexcl. VAT

€0.56incl. VAT

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
LI
Group
3
Material
Stainless steel 304 (V2A)
Thread Size
M 6x30
G
M 6
L
30 mm