STAUFF

STAUFF Slotted head screw LI-M6x25-ISO1207-70-W4

  • ERIKS:11356974
Image 1
Image 2
Image 1
Image 2
Save to list

€0.40/ pieceexcl. VAT

€0.48incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
LI
Group
2
Material
Stainless steel 304 (V2A)
Thread Size
M 6x25
G
M 6
L
25 mm