




€0.09/ pieceexcl. VAT
€0.11incl. VAT
5805 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | LI |
Group | 1/1A |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 6x20 |
G | M 6 |
L | 20 mm |