

€583.68/ pieceexcl. VAT
€706.25incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Temperature sensor |
With display | No |
Thermometer | No |
Temperature range | -25 - 150 °C |
Output signal | PPC - CAN |
Temperature sensor | Yes |
Connection | M10 |
Options | Calibrated |