

€326.97/ pieceexcl. VAT
€395.63incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Temperature sensor |
With display | No |
Thermometer | No |
Temperature range | -25 - 150 °C |
Output signal | PPC |
Temperature sensor | Yes |
Connection | 1/4" BSP |