

€767.93/ pieceexcl. VAT
€929.20incl. VAT
Estimated delivery date - 19/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | PS |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Construction size | 8 |
Nominal bore in DN | 25 mm |
Coupling size (inch) | 1.1/4" |
Connection type | Internal thread |
Connection size | 1.1/4" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 380 bar |
Spillage | 27 ml |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 150 °C |
Max. flow rate | 600 l/min |
Sealing | HNBR |
Connectable under residual pressure | No |