STAUFF

STAUFF Screw-to-connect coupling with poppet valve male tip QRC-HV-25-M-NF16-B-W66I

  • ERIKS:14508915
Image 1
Screw-to-connect couplings of the HV Series consist of a female body with a winged screw sleeve and a male tip with external thread.

Coupling (screwing) and uncoupling (unscrewing) of the two halves is safe and very easy. After the connection is complete, all internal components have minimal play or clearance, which significantly reduces the risk of material fatigue.

Another advantage is that the risk of permanent indentation, so-called "brinelling", on the surface of the male tip is eliminated, which can occur with push-to-connect couplings in similar extreme applications.

The Series HV is available in the nominal sizes 19, 25, 31, 38, 51 (3/4" - 2").
Save to list

€68.92/ pieceexcl. VAT

€83.39incl. VAT

Estimated delivery date - 19/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HV
Type of coupling
Screw coupling
Material
Steel
Surface protection
Zinc coated
Type of component
Plug (male)
Valve shape
Poppet valve
Construction size
6
Nominal bore in DN
25 mm
Coupling size (inch)
1"
Connection type
Internal thread
Connection size
1" NPT
Bulkhead mounting
No
Maximum operating pressure
350 bar
Spillage
16 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
280 l/min
Sealing
NBR
Connectable under residual pressure
Yes, with restrictions