

€20.60/ pieceexcl. VAT
€24.93incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HSN |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Construction size | 3 |
Nominal bore in DN | 12.5 mm |
Coupling size (inch) | 1/2" |
Connection type | Cutting ring connection |
Connection size | 10L - M16x1.5 |
Bulkhead mounting | Yes |
Maximum operating pressure | 400 bar |
Spillage | 3.1 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 80 l/min |
Sealing | NBR |
Standard | ISO 14541 |
Connectable under residual pressure | Yes, with restrictions |