STAUFF

STAUFF Screw-to-connect coupling with poppet valve male tip QRC-HR-19-M-G12-B-W66I

  • ERIKS:14508662
Image 1
Screw-to-connect couplings of the HR Series consist of a female body with internal thread and a male tip with a screw sleeve. The series is developed for particularly heavy-duty, high pressure and highpulsing applications for connecting hydraulic lines up to DN38 (1 1/2").

Coupling (screwing) and uncoupling (unscrewing) of the two halves is safe and very easy. After the connection is complete, all internal componentshave minimal play or clearance, which significantly reduces the risk ofmaterial fatigue.

Another advantage is that the risk of permanent indentation, so-called "brinelling", on the surface of the male tip is eliminated, which can occurwith push-to-connect couplings in similar extreme applications.

The proven design is suitable for use in heavy construction machinery and available in nominal sizes 10, 12,5, 19, 25, 38 (3/8" - 1 1/2").
Save to list

€241.03/ pieceexcl. VAT

€291.65incl. VAT

Estimated delivery date - 19/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HR
Type of coupling
Screw coupling
Material
Steel
Surface protection
Zinc coated
Type of component
Plug (male)
Valve shape
Poppet valve
Construction size
4
Nominal bore in DN
19 mm
Coupling size (inch)
3/4"
Connection type
Internal thread
Connection size
3/4" BSP cyl.
Bulkhead mounting
No
Maximum operating pressure
400 bar
Spillage
10 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
120 l/min
Sealing
NBR
Connectable under residual pressure
Yes, with restrictions